Apply to be a TradeMaster!
Main product image of Raven 1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

Raven 1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)

Brand:
Raven
SKU:
12BDCT-NL
Rating:
(0)
Q&A:
(0)
Raven 1/2" Chrome Plated Boiler Drain w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$16.10 each
BOX UP & SAVE 7%
$150.40 box of 10
$15.04 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose

Description

–
  • 45° Angle prevents hose kinking
  • Adjustable stem packing gland
  • 300 PSI at 32° to 300° F
  • Extended threads on bib spout for secure connection
  • Forged brass
  • Low operating torque
  • Lead Free meets NSF-61 Standard

Specs

–
Finish:

Chrome

Size:

1/2"

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Inlet Type:

MNPT

Outlet Type:

Male Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy