Apply to be a TradeMaster!
Main product image of 5/8" Comp / 1/2" Sweat End x 3/8" Comp Ball Style Dishwasher Valve (Lead Free)
Magnifying glass
Hover image to zoom

5/8" Comp / 1/2" Sweat End x 3/8" Comp Ball Style Dishwasher Valve (Lead Free)

Brand:
Raven
SKU:
DWV38-NL
Rating:
(0)
Q&A:
(0)
5/8" Comp / 1/2" Sweat End x 3/8" Comp Ball Style Dishwasher Valve (Lead Free)
Magnifying glass
Hover image to zoom
$30.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2" x 3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
Sweat

Description

–
  • Lead Free
  • 1/4 Turn
  • Connect dishwasher to 1/2" & 3/8" copper pipe with our new dish washer Valve. It features our unique combination tee with ball valve shutoff. The tee can be connected with our combination fitting by sweat or compression fitting.

Specs

–
Product Type:

Outlet Box Part

Size:

5/8" x 1/2" x 3/8"

Lead Free:

Yes

Inlet Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy