Apply to be a TradeMaster!
Main product image of E-Z Trialtimeter, 1/4" NPT Short Shank Boiler Gauge (0-61 PSI, 30-Degree -250-Degree (F))
Magnifying glass
Hover image to zoom

E-Z Trialtimeter, 1/4" NPT Short Shank Boiler Gauge (0-61 PSI, 30-Degree -250-Degree (F))

Brand:
Raven
SKU:
EZTRISTD
Rating:
(0)
Q&A:
(0)
E-Z Trialtimeter, 1/4" NPT Short Shank Boiler Gauge (0-61 PSI, 30-Degree -250-Degree (F))
Magnifying glass
Hover image to zoom
$26.87 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Pressure (PSI)
61 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Mount
Back
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Temperature Range (F)
30°F to 250°F

Description

–
E-Z Trialtimeter, 1/4" NPT Short Shank Boiler Gauge (0-61 PSI, 30°-250°F)

Features:
  • Dual Scale Temperature and Pressure Gauge Display
  • Tempurature Range 30°-250°F
  • Pressure Range 0-60 PSI
  • Connection 1/4" NPT

Specs

–
Max Temp (F):

250°F

Max Pressure (PSI):

61

Mount:

Back

Measures:

Pressure

Fahrenheit

Min Temp (F):

30°F

Temperature Range (F):

30°F to 250°F

Connection Size:

1/4"

Connection Type:

NPT

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy