Apply to be a TradeMaster!
Main product image of 10", 1/2" Frost Proof Ceramic Cartridge Sillcock
Magnifying glass
Hover image to zoom

10", 1/2" Frost Proof Ceramic Cartridge Sillcock

Brand:
Raven
SKU:
FP-1132-10C
Rating:
(0)
Q&A:
(0)
10", 1/2" Frost Proof Ceramic Cartridge Sillcock
Magnifying glass
Hover image to zoom
$41.44 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
10"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Series FP-1132 1/2 Turn Frostproof Sillcocks are designed to provide freeze protection of the external water supply as well as backflow protection to the potable water supply. Frostproof Sillcocks feature solid brass construction with nickel-plated finish, copper tube, brass vacuum breaker, and a heavy metal handle. These Frostproof Sillcocks are designed to ASSE Standard 1019.

Features
  • Frostproof design drains automatically
  • Brass vacuum breaker prevents contamination of the potable water supply from backsiphonage and backpressure
  • ASSE Standard 1019
  • Metal handle
  • 3/4” Hose connection
  • 1/2 Turn Ceramic Cartridge


Models
  • FP-1132 for wall sizes 4” - 14”, 1/2” copper or 1/2” male IPS inlet


Standards - Approvals
  • ASSE Standard 1019, Mass. Approval # P1-0408-322

Specs

–
Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

10"

Application:

Residential

Lead Free:

No

Inlet Type:

Sweat x MNPT

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy