Apply to be a TradeMaster!
Main product image of 1" Modulating Gas Valve, Natural Gas, Max 1/2 psi (24V), 006508F
Magnifying glass
Hover image to zoom

1" Modulating Gas Valve, Natural Gas, Max 1/2 psi (24V), 006508F

Brand:
Raypak
SKU:
006508F
Rating:
(0)
Q&A:
(0)
1" Modulating Gas Valve, Natural Gas, Max 1/2 psi (24V), 006508F
Magnifying glass
Hover image to zoom
$1,035.91 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (F)
110°F Min Temp
Product Highlight: Max Temp (F)
170°F Max Temp

Description

–
006508F is an official OEM 1" Modulating Gas Valve, Natural Gas, Max 1/2 psi (24V) for Raypak equipment.

Specs

–
Type:

Gas Valve

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

Threaded

Fuel Type:

Natural Gas

Min Temp (F):

110°F

Max Temp (F):

170°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy