Apply to be a TradeMaster!
Main product image of B-R406A-EN-C #50, 399,000 BTU ASME Cast Iron Natural Gas Pool Heater (0-1999 ft)
Magnifying glass
Hover image to zoom

B-R406A-EN-C #50, 399,000 BTU ASME Cast Iron Natural Gas Pool Heater (0-1999 ft)

Brand:
Raypak
SKU:
017374-RAYPAK
Rating:
(0)
Q&A:
(0)
B-R406A-EN-C #50, 399,000 BTU ASME Cast Iron Natural Gas Pool Heater (0-1999 ft)
Magnifying glass
Hover image to zoom
$5,267.00 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 268 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
399000 BTUs
Product Highlight: Fuel Type
Natural Gas

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The sleek and stylish Raypak Digital Gas Pool and Spa Heater features innovative technology designed to keep your pool or spa at the perfect temperature for your enjoyment. Built to withstand various weather conditions, this modern pool and spa heater is the perfect solution for environments requiring efficiency, convenience and versatility.

Thanks to a brilliant low-profile design, corrosion resistant cabinet made of galvanized metal, copper fin tube heat exchanger, and a bevy of advanced-engineered materials, enjoying your heater year round is a breeze.

  • ProTek Shield module.
  • 2" bronze headers.
  • Unitherm governor prevents condensation.
  • Small footprint.
  • PVC plumbing directly to the heater.
  • 125# pressure relief valve included.
  • ANSI Z21.56 design certified.
  • Can be installed on combustible surface.
  • Digital LCD for temperature control and heater settings.
  • Microprocessor controls diagnostic readout and continuously monitors operational status.
  • 1 year warranty

Specs

–
BTU Input:

399000

Fuel Type:

Natural Gas

Product Type:

Pool Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy