Apply to be a TradeMaster!
Main product image of AC Leak Freeze, 1.5 oz Cartridge w/ Magic Frost
Magnifying glass
Hover image to zoom

AC Leak Freeze, 1.5 oz Cartridge w/ Magic Frost

SKU:
45321
Rating:
(0)
Q&A:
(2)
AC Leak Freeze, 1.5 oz Cartridge w/ Magic Frost
Magnifying glass
Hover image to zoom
$115.92 each
In Stock
In Stock
Get 16 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1.5 oz.

Description

–
AC Leak Freeze® is the ideal product for air conditioner unit repair and refrigeration repair. AC Leak Freeze® will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. AC Leak Freeze ensures that the AC repair or refrigeration repair permanently seals leaks. AC Leak Freeze® is suspended until it mixes with the refrigerant. AC Leak Freeze™ is activated by refrigerant escaping at the site of a leak — forming a chemical weld and sealing the leak.

AC Leak Freeze® is compatible with all standard refrigerant gases. It’s polymer-free, tested to be non-clogging to the A/C compressor and recovery unit - it’s a permanent fix. AC Leak Freeze® with Magic Frost provides all the benefits of AC Leak Freeze™ plus extends compressor life and reduces noise, improves A/C system lubrication and reduces friction. It cleans and revitalizes the A/C system while reducing energy consumption; therefore, using AC Leak Freeze® products is the easiest way to fix air conditioner problems.

Features:
  • AC Leak Freeze permanently seals leaks in air conditioning and refrigeration systems
  • Does not contain polymers
  • Not activated by moisture or oxygen
  • Tested to be non-clogging to A/C compressor and recovery unit
  • Ideal for preventive maintenance and leak protection
  • OEM approved

Specs

–
Volume:

1.5 oz.

Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is a adapter for connecting to 1/4" service port included with product?

Asked by Matt 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

No, this is just a cartridge. Part 45322 would include the adapter.

Was this review helpful to you?

Q: What is the difference in the RED Green BLUE A/C leak freeze ? Is one more for a a/c home system or a refrigerator ?

Asked by snowman 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

AC Leak Freeze R Appliance (Red) is for permanently sealing leaks in appliance and refrigeration systems. AC Leak Freeze (Blue) is for permanently sealing leaks in AC and refrigeration systems. AC Leak Freeze w/ Magic Frost (Green) is for permanently sealing leaks in AC and refrigeration systems plus it enhances system operations with the Magic Frost. For further details, please refer to the following product overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Rectorseal-45301-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy