Apply to be a TradeMaster!
Main product image of 3/4" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom

3/4" NoKink Flexible Refrigerant Line Connector

SKU:
66732
Rating:
(0)
Q&A:
(0)
3/4" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom
$200.27 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
3/4"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
36" Length

Description

–
NoKink is used when installing air conditioning units when connecting either the evaporator or condenser unit and is ideal for DMSS especially when connecting the evaporator unit.

It allows the contractor to easily install the refrigerant lines coming out of the wall to the DMSS evaporator. It prevent refrigerant line from kinking and allows for an easier installation saving time and labor costs. Each NoKink has a 3" long copper end for easier flaring. It has an operating pressure rating of up to 800PSI.

Features:
  • Eliminates kinking of refrigerant line
  • 3 copper stubs for quick connection
  • Allows for easy flaring
  • Operating pressure rating: up to 800 psi
  • 1/4", 3/8", 1/2" and 5/8" sizes available
  • 36" length

Specs

–
Size:

3/4"

Liquid Line:

3/4"

Suction Line:

3/4"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy