Apply to be a TradeMaster!
Main product image of Dust Free Carbon AirPurifier 14" Unit
Magnifying glass
Hover image to zoom

Dust Free Carbon AirPurifier 14" Unit

SKU:
89224-RECTORSEAL
Rating:
(0)
Q&A:
(0)
Dust Free Carbon AirPurifier 14" Unit
Magnifying glass
Hover image to zoom
89224-RECTORSEAL has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
14"

Description

–
Dust Free®'s new carbon technology is one of the industry's leading duct-mounted air purification processes that effectively reduces VOC's and Formaldehyde that can exist in your home's indoor air.

Product Features
  • Proprietary Carbon/UV-C Light multistage technology
  • Reduces Formaldehyde
  • Ozone-free
  • Auxiliary power port to power an additional 24V Germicidal UV-C light allowing to easily add an additional UV light to any HVAC system
  • Highest quality construction

Specs

–
Product Type:

Air Cleaner

Size:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm