Apply to be a TradeMaster!
Main product image of RSH-120 Surge Protector
Magnifying glass
Hover image to zoom

RSH-120 Surge Protector

SKU:
96414
Rating:
(1)
Q&A:
(0)
RSH-120 Surge Protector
Magnifying glass
Hover image to zoom
$264.11 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
The RSH-120 is a surge protector for the entire home, and is meant to be installed at the breaker panel. The RSH-120 uses Gas Discharge Tube Technology along with Thermally-Fused Metal Oxide Varistors for ultimate protection.

Features
  • Designed to protect electrical appliances in the home from damaging power surges and spikes
  • Dual Diagnostic LEDs and audible alarm
  • Gas Discharge Tube Technology and TMOVs
  • Type 1 SPD, NEMA 4X and IP66 rated
  • Limited Lifetime Product warranty

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

it works great product

o yeah it worked great product
clay
wash.,dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy