Apply to be a TradeMaster!
Main product image of RSH-50 VRM Kit
Magnifying glass
Hover image to zoom

RSH-50 VRM Kit

SKU:
96421
Rating:
(3)
Q&A:
(0)
RSH-50 VRM Kit
Magnifying glass
Hover image to zoom
$391.88 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
60 Amps

Description

–
The RSH-50 VRM KIT combines the VRM60A and the RSH-50 in a NEMA 3R enclosure, for an all-in-one equipment solution. The RSH-50 uses Gas Discharge Tube (GDT) Technology along with Thermally Fused Metal Oxide Varistors (TMOV) for ultimate protection.

Product Features
  • RSH-50 Surge Protector and Voltage Range Monitor inside a NEMA 4/IP66 enclosure
  • Over-Under Voltage Protection with Adjustable Auto Cut-Off and Auto Restore Delay Time; Over-Under Voltage Cutoff Delay can be adjusted from 0.5 to 60 Seconds; Load Restore Delay adjustable from 1 to 600 Seconds 120/240 Single Phase.
  • Magnetic Latching Relays for Maximum Reliability
  • Large Easy to Read LCD Digital Display with Dual Red and Green LED Diagnostics Indicators
  • Easy Set Up, Field Programmable, No Laptop or Programming Tool Required

Specs

–
Product Type:

Disconnect Box

Surge Protector

Voltage:

120/240V

Type:

Non-Fused

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Not sure if it works

So I bought 2 of these and when they arrived they were the same part # but had esthetic differences. When I told customer service about it, they said they would look into it and left me hanging for over a week till I reached back out and told them I'd just return them and order from somewhere else.
Dissatisfied
Louisiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was sent a drain cleaner rather than surge protector

So cant provide a valid review as I never got the surge protector and returned the drain cleaner I received.
WrongO
Alabama
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for irregular electrical service

Very easy to install. Set the high voltage plus 10% and low voltage minus 10%. If you have a brownout or surge, the system shuts down and waits until the power is back within the correct parameters before it will restart the system. Took me 3 min to program it.
DK In FL
Fort Lauderdale, FL
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy