Apply to be a TradeMaster!
Main product image of RSH-50 VRMDC Surge Protector Kit
Magnifying glass
Hover image to zoom
RSH-50 VRMDC Surge Protector Kit
Magnifying glass
Hover image to zoom
$473.47 each
In Stock
In Stock
Get 18 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 120/240V, 240v
Product Highlight: Amperage
60 Amps

Description

–

The RSH-50 VRMDC KIT combines the VRM60A, RSH-50, & 60A disconnect breaker in a NEMA 3R enclosure, for an all-in-one equipment solution. The RSH-50 uses Gas Discharge Tube (GDT) Technology along with Thermally Fused Metal Oxide Varistors (TMOV) for ultimate protection.



Features

  • RSH-50 Surge Protector, Voltage Range Monitor, and 60A Disconnect Breaker inside a NEMA 3R/IP66 enclosure
  • Over-Under Voltage Protection with Adjustable Auto Cut-Off and Auto Restore Delay Time; Over-Under Voltage Cutoff Delay can be adjusted from 0.5 to 60 Seconds; Load Restore Delay adjustable from 1 to 600 Seconds 120/240 Single Phase.
  • Magnetic Latching Relays for Maximum Reliability
  • Large Easy to Read LCD Digital Display with Dual Red and Green LED Diagnostics Indicators
  • Easy Set Up, Field Programmable, No Laptop or Programming Tool Required

Specs

–
Voltage:

120v

120/240V

240v

Type:

Non-Fused

Product Type:

Surge Protector

Disconnect Box

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great item for the application

Our customer requested the extra protection on their equipment, we were happy to find it in an all in one package
estimating
Ft. Worth, Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy