Apply to be a TradeMaster!
Main product image of 4" ABS Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom

4" ABS Tom-Kap Adapter & Plug

SKU:
97484
Rating:
(1)
Q&A:
(0)
4" ABS Tom-Kap Adapter & Plug
Magnifying glass
Hover image to zoom
$18.03 each
BOX UP & SAVE 0%
$432.72 box of 24
$18.03 each
In Stock
In Stock
Get 52 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS

Description

–
Tom-Kap is a threaded cleanout adapter fitting that cements inside pipe providing a flush-finished cleanout for drain, waste, and vent systems. It reduces installation cost and simplifies rough-in. Tom-Kap is recommended for use on schedule 40, SDR-35 and foam core.

Specs

–
Product Type:

Cleanout Adapter

Material:

ABS

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Company

This company is the best at getting you what you need fast Love buying from them Thanks
Mark
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy