Apply to be a TradeMaster!
Main product image of Pipe Shredder Kit (4 Tools, sizes 1.5"-4")
Magnifying glass
Hover image to zoom

Pipe Shredder Kit (4 Tools, sizes 1.5"-4")

SKU:
98050
Rating:
(1)
Q&A:
(0)
Pipe Shredder Kit (4 Tools, sizes 1.5"-4")
Magnifying glass
Hover image to zoom
$1,082.57 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 1.5", 2", 3"

Description

–
Golden Pipe Shredder™ reams out solvent welded plastic fittings quickly so they can be reused. It is a one piece heat treated steel body that cut stub outs to recess pipe in the wall or floor. It also removes cracked or broken water closet flanges.

Specs

–
Product Type:

Pipe Shredder

Size:

4"

1.5"

2"

3"
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
3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

not what I expected

I had not ever used a shredder before. I have many used pvc fittings so I thought that I could clean them out and possibly save money by reusing them. I tried the 3 inch shredder to be very slow to clean the fitting. After trying even the fastest drill speed it took several minutes to clean one pipe out of the fitting. I blame myself for not doing some research prior to purchasing the kit.
Dummy
suffield ct
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?