Apply to be a TradeMaster!
Main product image of Dust Free Active Air Purifier 6" Unit
Magnifying glass
Hover image to zoom

Dust Free Active Air Purifier 6" Unit

SKU:
DF13070
Rating:
(1)
Q&A:
(0)
Dust Free Active Air Purifier 6" Unit
Magnifying glass
Hover image to zoom
$1,047.38 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–

The Dust Free Active Gold Air Purifier 6" combines carbon fiber ionizers, UV disinfection, and active photocatalysts to control particulates, neutralize odors, and provide germicidal action. Durable and corrosion-resistant, it meets UL 2998 and CARB standards. Available in 12".


Features:


  • ADVANCED TECHNOLOGY: Combines carbon fiber ionizers, UV disinfection, and active photocatalysts for comprehensive IAQ solutions.
  • DURABLE CONSTRUCTION: Engineered with corrosion-resistant materials for enhanced durability and designed to endure high humidity, salt, and temperature environments.
  • CERTIFIED SAFETY STANDARDS: Meets UL 2998 standards for zero ozone emissions and is CARB-certified.
  • SAFE AND SECURE: Features a twist-lock power cord for secure connections and a gasket-sealed mounting plate for easy installation.
  • RELIABLE PERFORMANCE: Includes a 24V auxiliary power port and 3000V surge protection for reliable performance in various environments.

Specs

–
Size:

6"

Product Type:

Air Cleaner

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

I love this product it's easy to install I can noticed that my hvac filter are more dirty which it means the product is working. And it clears up the air in the home making it easier to breathe.
Bill
Chicago
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy