Apply to be a TradeMaster!
Main product image of Dust Free Active Gold Purifier 12" Unit
Magnifying glass
Hover image to zoom

Dust Free Active Gold Purifier 12" Unit

SKU:
DF13071
Rating:
(0)
Q&A:
(0)
Dust Free Active Gold Purifier 12" Unit
Magnifying glass
Hover image to zoom
$1,102.50 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12"

Description

The Dust Free Active Gold Air Purifier 12" combines carbon fiber ionizers, UV disinfection, and active photocatalysts to control particulates, neutralize odors, and provide germicidal action. Durable and corrosion-resistant, it meets UL 2998 and CARB standards. Available in 6".


Features:

  • ADVANCED TECHNOLOGY: Combines carbon fiber ionizers, UV disinfection, and active photocatalysts for comprehensive IAQ solutions.
  • DURABLE CONSTRUCTION: Engineered with corrosion-resistant materials for enhanced durability and designed to endure high humidity, salt, and temperature environments.
  • CERTIFIED SAFETY STANDARDS: Meets UL 2998 standards for zero ozone emissions and is CARB-certified.
  • SAFE AND SECURE: Features a twist-lock power cord for secure connections and a gasket-sealed mounting plate for easy installation.
  • RELIABLE PERFORMANCE: Includes a 24V auxiliary power port and 3000V surge protection for reliable performance in various environments.

Specs

Product Type:

Air Cleaner

Size:

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy