Apply to be a TradeMaster!
Main product image of 2-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Silver Hood, Aluminum
Magnifying glass
Hover image to zoom

2-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Silver Hood, Aluminum

Brand:
Red Dot
SKU:
2CKU
Rating:
(0)
Q&A:
(0)
2-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Silver Hood, Aluminum
Magnifying glass
Hover image to zoom
$128.72 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

–
2-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Silver Hood, Aluminum

Specs

–
Product Type:

Weather Proof Cover

Type:

In-Use

Multi-Use

Number of Gangs:

2

Color:

Silver

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy