Apply to be a TradeMaster!
Main product image of 1-Gang, Device Box Cover Gasket, Neoprene (Black), CCSK
Magnifying glass
Hover image to zoom

1-Gang, Device Box Cover Gasket, Neoprene (Black), CCSK

Brand:
Red Dot
SKU:
CCSK
Rating:
(0)
Q&A:
(0)
1-Gang, Device Box Cover Gasket, Neoprene (Black), CCSK
Magnifying glass
Hover image to zoom
$0.46 each
In Stock
In Stock
Get 130 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic, Neoprene

Description

–

91-Gang, Device Box Cover Gasket, Neoprene (Black)


Specifications:

  • Application: For use with weatherproof covers
  • Color: Black
  • Gang: Single
  • Material: Neoprene

Specs

–
Number of Gangs:

1

Product Type:

Gasket

Color:

Black

Material:

Plastic

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy