Apply to be a TradeMaster!
Main product image of 1 Gang Weatherproof Receptacle Cover, Zinc Alloy, 1 GFI Receptacle, Device Mount (Silver), DCCGV
Magnifying glass
Hover image to zoom

1 Gang Weatherproof Receptacle Cover, Zinc Alloy, 1 GFI Receptacle, Device Mount (Silver), DCCGV

Brand:
Red Dot
SKU:
DCCGV
Rating:
(0)
Q&A:
(0)
1 Gang Weatherproof Receptacle Cover, Zinc Alloy, 1 GFI Receptacle, Device Mount (Silver), DCCGV
Magnifying glass
Hover image to zoom
$41.69 each
In Stock
In Stock
Get 72 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Mount
Surface
Product Highlight: Material
Zinc Alloy

Description

–
Single Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 1 GFI Receptacle Vertical, Device Mount

Specs

–
Product Type:

Cover

Color:

Silver

Mount:

Surface

Number of Gangs:

1

Material:

Zinc Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy