Apply to be a TradeMaster!
Main product image of 4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box (Bronze)
Magnifying glass
Hover image to zoom

4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box (Bronze)

Brand:
Red Dot
SKU:
DS-47-BR
Rating:
(0)
Q&A:
(0)
4-1/8" Dia., 1/2" Hub, 5 Outlets Round Outlet Box (Bronze)
Magnifying glass
Hover image to zoom
$19.16 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/8" Diameter
Product Highlight: Color
Bronze
Product Highlight: Shape
Round
Product Highlight: Material
Die Cast Aluminum, Aluminum

Specs

–
Product Type:

Weather Proof Box

Diameter (Inches):

4-1/8"

Number of Gangs:

1

Hole Size:

1/2"

Number of Holes:

5

Color:

Bronze

Shape:

Round

Material:

Die Cast Aluminum

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy