Apply to be a TradeMaster!
Main product image of 4-1/8" Dia. 1/2" Hub, 3 Hole Round Lamp Holder Cover (White)
Magnifying glass
Hover image to zoom

4-1/8" Dia. 1/2" Hub, 3 Hole Round Lamp Holder Cover (White)

Brand:
Red Dot
SKU:
S213WHE-9R
Rating:
(0)
Q&A:
(0)
4-1/8" Dia. 1/2" Hub, 3 Hole Round Lamp Holder Cover (White)
Magnifying glass
Hover image to zoom
$8.87 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
4-1/8" Diameter
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
4-1/8" Dia. 1/2" Hub, 3 Hole Round Lamp Holder Cover (White)

Specs

–
Product Type:

Weather Proof Cover

Shape:

Round

Diameter (Inches):

4-1/8"

Number of Holes:

3

Color:

White

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy