Apply to be a TradeMaster!
Main product image of 1" Black Ultra Flexible PVC Pipe (50 ft.)
Magnifying glass
Hover image to zoom

1" Black Ultra Flexible PVC Pipe (50 ft.)

SKU:
710050B
Rating:
(4)
Q&A:
(1)
1" Black Ultra Flexible PVC Pipe (50 ft.)
Magnifying glass
Hover image to zoom
We no longer carry 710050B
Unavailable since September 16, 2020

Product Highlights

Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Color
Black
Product Highlight: Outside Diameter
1.315" OD
Product Highlight: Temperature Range (F)
-10°F to 125°F

Description

Features
  • For spas, hot tubs, swimming pools & waterscapes
  • Less fittings required compared with PVC pipe
  • Outside diameter tolerance +/- .006"
  • Flexible PVC wall and cover for ease of use
  • Temperature range -10F to 125F
  • Colors: Black, White (NSF Approved), Custom Colors
  • A true schedule 40 rigid PVC spiral resists crushing and impact
  • FDA non-toxic formulation UV and Antimicrobial resistant
  • Manufactured from ROSCOM INC high quality PVC compound
  • Flexible for easy handling and installation
  • Manufacturers 5-year warranty against defect and workmanship

Specs

Size:

1"

Material:

PVC

Color:

Black

Type:

Ultra Flexible

Length (Feet):

50'

Working Pressure (PSI):

100

Outside Diameter:

1.315"

Application:

Plumbing

Burst Pressure:

355 PSI

Vacuum Rating:

28" Hg+

Temperature Range (F):

-10°F to 125°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Reasonable Price

This 3/4" White Ultra Flexible PVC Pipe met my pool plumbing needs well. It is affordable and decent quality. I noticed it isn't as durable as the Polaris hose that came with the booster pump PB4-60 I replaced. My project included replacing nine years old 3/4" hose running in and out of my pool's ozone/chlorine generator (TrioPure 50). Supply House did a great job with my order.
CP
Purcellville, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible PVC helps with difficult PVC connections

Ever have 2 PVC pipes that do not line up, and conventional PVC fittings would not help. This flexible PVC is your answer!
Fred
Seminole, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible PVC pipe helps w/difficult installations

Use flexible PVC when trying to connect 2 PVC pipes that cannot be installed with conventional PVC fittings.
Fred
Seminole, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible PVC Helps make PVC pipe installation easier

Works fine to line up 2 pvc pipes where conventional pvc fittings would not work.
Fred
Seminole, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: id and od ?

Asked by zach 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Zach, The ID is 3/4" and the OD is 1.050": https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Red%20Flag-707025B-Submittal-Sheet.pdf .

Was this review helpful to you?