Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
Flexible PVC Tubing
2" White Ultra Flexible PVC Pipe (25 ft.)
Brand:
Red Flag Products
SKU:
720025W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 720025W
Unavailable since September 16, 2020
Product Highlights
–
25' Length
2"
White
2.375" OD
Description
–
Features
For spas, hot tubs, swimming pools & waterscapes
Less fittings required compared with PVC pipe
Outside diameter tolerance +/- .006"
Flexible PVC wall and cover for ease of use
Temperature range -10F to 125F
Colors: Black, White (NSF Approved), Custom Colors
A true schedule 40 rigid PVC spiral resists crushing and impact
FDA non-toxic formulation UV and Antimicrobial resistant
Manufactured from ROSCOM INC high quality PVC compound
Flexible for easy handling and installation
Manufacturers 5-year warranty against defect and workmanship
Hide Description
Specs
–
Size:
2"
Color:
White
Length (Feet):
25'
Outside Diameter:
2.375"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video