Shop Limited Time Deals
Main product image of 1" PVC Bulkhead Fitting (Thread x Slip)
Magnifying glass
Hover image to zoom

1" PVC Bulkhead Fitting (Thread x Slip)

SKU:
92010-TS
Rating:
(6)
Q&A:
(0)
1" PVC Bulkhead Fitting (Thread x Slip)
Magnifying glass
Hover image to zoom
We no longer carry 92010-TS
Unavailable since September 16, 2020

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Thread x Slip Connection
Product Highlight: Color
Black
Product Highlight: Material
PVC

Description

–
  • Color: Black
  • Composition: PVC

Specs

–
Size:

1"

Material:

PVC

Connection Type:

Thread x Slip

Color:

Black

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy it again from this vendor

Nice product, well-made and fast delivery.
Sir Wad
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a repeat customer

Parts were exactly as described on the website. Quality parts. Reasonable price point. I will be a repeat customer
Me
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST Customer service and quality

Just what we needed to add a port to the extraction system
ChrisnFran
Townsend,MT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

Top quality product for low price.
Cannon
Wellsboro
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service good quality product

Headline says it all
EW
Asheboro, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic price

I have 2X this price for these in the big box stores. This is not a cheap copy, these are well made fittings.
Big Dog
Eugene Or
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?