Apply to be a TradeMaster!
Main product image of RL2A 3/4" MNPT Straight Connect 20 Gauge Steel Inline Pressure Tank with 304 Stainless Steel Water Connection (2 Gal)
Magnifying glass
Hover image to zoom

RL2A 3/4" MNPT Straight Connect 20 Gauge Steel Inline Pressure Tank with 304 Stainless Steel Water Connection (2 Gal)

SKU:
604652
Rating:
(0)
Q&A:
(0)
RL2A 3/4" MNPT Straight Connect 20 Gauge Steel Inline Pressure Tank with 304 Stainless Steel Water Connection (2 Gal)
Magnifying glass
Hover image to zoom
$75.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
2 Gallon
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
304 Stainless Steel
Product Highlight: Connection Type
MNPT Connection

Description

–
This pre-charged pressure tank is for maintaining the water pressure in a residential water pump system when the pump is not running.

Features:
  • 2 Gallon Capacity: .7 Gallon Drawdown @ 30/50PSI
  • 304 Stainless Steel, patented leak safe technology
  • 5 Year Warranty
  • Installed In Series or Parallel

Specs

–
Tank Volume:

2 Gallon

Gauge:

20

Connection Size:

3/4"

Material:

304 Stainless Steel

Application:

Plumbing

Liner Material:

Polypropylene

Diaphragm Material:

Butyl Rubber

Connection Type:

MNPT

Product Type:

Pressure Tank

Type:

Inline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy