Apply to be a TradeMaster!
Main product image of RL20A 1" FNPT Elbow Connect 20 Gauge Steel Vertical Pressure Tank with 304 Stainless Steel Water Connection (20 Gal)
Magnifying glass
Hover image to zoom

RL20A 1" FNPT Elbow Connect 20 Gauge Steel Vertical Pressure Tank with 304 Stainless Steel Water Connection (20 Gal)

SKU:
604682
Rating:
(0)
Q&A:
(0)
RL20A 1" FNPT Elbow Connect 20 Gauge Steel Vertical Pressure Tank with 304 Stainless Steel Water Connection (20 Gal)
Magnifying glass
Hover image to zoom
$212.10 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallon
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Material
304 Stainless Steel

Description

–
This pre-charged pressure tank is for maintaining the water pressure in a residential water pump system when the pump is not running.

Features:
  • 20 Gallon Capacity: 7.2 Gallon Drawdown @ 30/50PSI
  • 20 gauge 304 Stainless Steel, patented leak safe technology
  • 5 Year Warranty
  • Run Up to 6 water Fixtures Simultaneously

Specs

–
Connection Type:

FNPT

Liner Material:

Polypropylene

Material:

304 Stainless Steel

Diaphragm Material:

Butyl Rubber

Application:

Plumbing

Product Type:

Pressure Tank

Gauge:

20

Connection Size:

1"

Type:

Vertical

Tank Volume:

20 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy