Apply to be a TradeMaster!
Main product image of RL14AH 3/4" MNPT Straight Connect 20 Gauge Steel Horizontal Pressure Tank with 304 Stainless Steel Water Connection (14 Gal)
Magnifying glass
Hover image to zoom

RL14AH 3/4" MNPT Straight Connect 20 Gauge Steel Horizontal Pressure Tank with 304 Stainless Steel Water Connection (14 Gal)

SKU:
604693
Rating:
(0)
Q&A:
(0)
RL14AH 3/4" MNPT Straight Connect 20 Gauge Steel Horizontal Pressure Tank with 304 Stainless Steel Water Connection (14 Gal)
Magnifying glass
Hover image to zoom
$242.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
14 Gallon
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
304 Stainless Steel

Description

–
This pre-charged pressure tank is for maintaining the water pressure in a residential water pump system when the pump is not running.

Features:
  • 14 Gallon Capacity: 4.8 Gallon Drawdown @ 30/50PSI
  • 20 gauge 304 Stainless Steel, patented leak safe technology
  • 5 Year Warranty
  • Run Up to 4 water Fixtures Simultaneously

Specs

–
Product Type:

Pressure Tank

Liner Material:

Polypropylene

Connection Type:

MNPT

Gauge:

20

Material:

304 Stainless Steel

Diaphragm Material:

Butyl Rubber

Tank Volume:

14 Gallon

Application:

Plumbing

Type:

Horizontal

Connection Size:

3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy