Apply to be a TradeMaster!
Main product image of ECO5 5 CFM Vacuum Pump
Magnifying glass
Hover image to zoom

ECO5 5 CFM Vacuum Pump

Brand:
Refco
SKU:
4667685
Rating:
(0)
Q&A:
(0)
ECO5 5 CFM Vacuum Pump
Magnifying glass
Hover image to zoom
$455.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Air Flow Capacity (CFM)
5 CFM

Description

–
Our lightweight two stage vacuum pump for refrigeration applications.

Features:
  • Two-stage vacuum pump
  • Compact aluminium housing with stable handle
  • With 1/4" and 3/8" SAE connections for flexible use
Specifications
  • Flow Rate: 5 cfm
  • End Vacuum: 15 micron
  • Number of Stages: 2
  • Voltage: 115 VAC
  • Frequency: 60Hz
  • Energy Consumption: 0.5 kW
  • Protection Class: I
  • Oil Tank Volume: 9.5 oz
  • Cable Length: 78"
  • Gas Connection: 1/4" SAE, 3/8"SAE
  • Scope of Supply: Vacuum pump oil
  • Packaging: Cardboard box
  • Material: Aluminum
  • Color: grey | green

Specs

–
Cable Length:

6.5'

Product Type:

Vacuum Pump

Material:

Aluminum

Air Flow Capacity (CFM):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy