Apply to be a TradeMaster!
Main product image of AquaSwitch Electronic Water Sensor Switch (24V AC/DC)
Magnifying glass
Hover image to zoom

AquaSwitch Electronic Water Sensor Switch (24V AC/DC)

Brand:
Refco
SKU:
4678546
Rating:
(0)
Q&A:
(0)
AquaSwitch Electronic Water Sensor Switch (24V AC/DC)
Magnifying glass
Hover image to zoom
$93.73 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC/VDC

Description

–
The AQUASWITCH is an electronic water switch for valves, pumps and alarms. The AQUASWITCH is a small controller with a sensitive electronic circuit encapsulated inside. Constructed for all applications where a reliable switch is needed to control or indicate the presence of water.

Technical Specifications:
  • Voltage: 24 V AC/DC
  • Max. switched relay current: 5 A
  • Relay switch-off delay: 2.5 +/- 0.5 seconds
  • Ambient temperaturerange: 32 °F to 167 °F
  • Water level for switching relay: 0 +/-1/5" (depends on water quality)
  • Cable Length: 20"

Specs

–
Product Type:

Electronic Switch

Voltage:

24 VAC/VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy