Apply to be a TradeMaster!
Main product image of REFMATE-4-CA-WTC, Four-Way Digital Manifold
Magnifying glass
Hover image to zoom

REFMATE-4-CA-WTC, Four-Way Digital Manifold

Brand:
Refco
SKU:
4688131
Rating:
(0)
Q&A:
(0)
REFMATE-4-CA-WTC, Four-Way Digital Manifold
Magnifying glass
Hover image to zoom
$1,177.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
The REFMATE is the Digital Manifold for the professional refrigeration engineer. It communicates wirelessly with temperature clamps, pressure gauges, and the scale, and documents all measured values in the device during long-term measurements. All data can be interpreted and displayed via the app REFMESH. The latest refrigerant and firmware updates can be easily installed via PC.

Features:
  • Patented analog display (US patent 9'448'140)
  • Large 4.3" TFT display
  • Indication of superheating and subcooling
  • Intuitive control via robust push buttons
  • High precision with accuracy class 0.5
  • Flexible power supply (AA batteries or USB)
  • Wireless communication with REFMESH App and other devices
  • All mechanical components are available as spare parts
  • Lockable for long-term measurements
Specifications
  • Number of Ways: 4-way
  • Pressure Range: -14 - 870 psi
  • Accuracy Class: 0.5 (+/-0.5 %)
  • Pressure Scale: bar / psi / MPa / kg/cm2 / kPa
  • Resolution: 0.001 bar, 0.5 psi, 0.0001 MPa, 0.01 kg/cm2, 1 kPa
  • Temperature measuring range: -40 - 257 F
  • Temperature Accuracy: +/-1 K
  • Temperature Units: C/F
  • Temperature Resolution: 0.1 C / 0.1 F
  • Sensor type: Piezo Sensor / K-type
  • Operating Temperature Range: -4 -122 F
  • Storage Temperature Range: -4 -140 F
  • Battery: 4 x AA / 3 x AAA / Alternative Power Supply USB Mirco-B
  • Ingression Protection: IP42
  • Operating Hours: 50 h at low operation
  • Gas Connection: 1/4" SAE / 3/8" SAE
  • Signal Range: 300 ft
  • Number of Hoses: 4
  • Length: 60"
  • Working Pressure: 870 psi
  • Burst Pressure: 4,351 psi
  • Device connection: 1/4" SAE / 3/8" SAE
  • System Connection: 1/4" SAE
  • Ball Valve: Yes
  • Sealing: Neoprene
  • Packaging: Sturdy plastic case
  • Material: Aluminum /Brass/ ABS / TPE
  • Color: Yellow (RAL 1023) | green (RAL 6026)
  • Standards: CE / FCC / IC / RCM / RoHS / REACH
  • RoHS Conformity: Yes

Specs

–
Product Type:

Manifold

Material:

Aluminum

Type:

Digital

Operating Temp Range:

-4° to 122°F

Accuracy:

+/- 0.5%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy