Apply to be a TradeMaster!
Main product image of REFSCALE Electronic Charging Scale
Magnifying glass
Hover image to zoom

REFSCALE Electronic Charging Scale

Brand:
Refco
SKU:
4688292
Rating:
(0)
Q&A:
(0)
REFSCALE Electronic Charging Scale
Magnifying glass
Hover image to zoom
$611.49 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
The electronic charging scale REFSCALE can easily be connected to the REFMATE and/or REFMESH. It consists of two solid aluminum plates on which large refrigerant cylinders can be safely placed thanks to the octagonal shape. The highly sensitive measuring cell indicates the exact weight even with asymmetrically positioned cylinders. Set the required function sensor via the REFMESH App. In addition, an adapter (10612-REF) for small refrigerant cans can be mounted on the thread, which makes handling easier.

Features:
  • Connects wireless with REFMATETM and/or REFMESHTM
  • High accuracy and automatic resolution
  • Programmable alarm
  • Can be calibrated in the field with reference weights
  • Refrigerant tank capacity
  • Measures weight in kg, lb and oz
  • Flexible power supply with battery or via USB
Specifications
  • Accuracy: +/- 0.05%
  • Measuring Range: 0 - 240 lb
  • Units: kg, lbs & oz
  • Resolution: 2 g, 0.005 lbs, 0.1 oz
  • Operating Temperature Range: 14 - 122 F
  • Ingression Protection: IP42
  • Battery: 4 x AAA
  • Operating Hours: 30 h
  • Cable Length: 60"
  • Scope of Supply: Control box | Batteries | Pouch | Instruction manual
  • Packaging: Cardboard box
  • Material: Aluminium
  • Color: yellow | green
  • Standards: EN 61326, EN 62479, EN 301 489-1, FCC, CE
  • RoHS Conformity: Yes

Specs

–
Cable Length:

5'

Product Type:

Charging Scale

Material:

Aluminum

Accuracy:

+/- 0.5%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy