Apply to be a TradeMaster!
Main product image of REFVAC-RC Wireless Digital Vacuum Gauge
Magnifying glass
Hover image to zoom

REFVAC-RC Wireless Digital Vacuum Gauge

Brand:
Refco
SKU:
4688541
Rating:
(0)
Q&A:
(0)
REFVAC-RC Wireless Digital Vacuum Gauge
Magnifying glass
Hover image to zoom
$377.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The REFVAC-RC is the optimal device for checking the evacuation process on the construction site or in the laboratory. The device scores with its high accuracy and communicates wirelessly with the REFMESHTM App and the REFMATETM, so that long-term measurements are possible with it. With the help of the REFMESHTM, all measured values are compiled in a detailed report.

Features:
  • Integrated display
  • High precision
  • High resolution in low vacuum
  • Wireless communication
  • Signal range 300 ft
  • Intuitive handling
  • Flexible power supply
Specifications
  • Sensor type: Pirani Sensor
  • Pressure Type: Absolute Pressure
  • Accuracy: +/-5% of reading or +/-10micron, From 10 to 10'000 micron, +/-10% of reading, From 10000 to 30000 micron, Indication: From 30000 micron to atm
  • Resolution: 0.1 micron
  • Pressure Scale: Pa | Torr | inHg | mTorr | mbar | micron | psi
  • Pressure Range: atm - 0 micron
  • Working Pressure: 435 psi
  • Gas Connection: 1/4" SAE
  • Battery: 3 x AAA
  • Operating Hours: > 100
  • Scope of Supply: Batteries | Pouch | Quick Guide | Calibration Certificate | Filter
  • Packaging: Blister
  • Material: Brass | ABS | Polycarbonate | FR-4
  • Color: yellow (RAL 1023) | green (RAL 6026)
  • Standards: CE / FCC / IC / RCM / RoHS / REACH
  • RoHS Conformity: Yes

Specs

–
Product Type:

Vacuum Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy