Apply to be a TradeMaster!
Main product image of Viper Nickel Safe Ice Machine Cleaner (1 Gallon)
Magnifying glass
Hover image to zoom

Viper Nickel Safe Ice Machine Cleaner (1 Gallon)

SKU:
RT500G
Rating:
(0)
Q&A:
(0)
Viper Nickel Safe Ice Machine Cleaner (1 Gallon)
Magnifying glass
Hover image to zoom
$97.11 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Viper Nickel Safe is a blend of organic acids that will remove more scale faster than traditional phosphoric acid cleaners without damaging surfaces.

Features:
  • Application: On Nickel Plated Evaporators use 8oz of cleaner for every 250-300lb of ice production (230g per 110/140kg). On Stainless Steel Evaporators you can double (2x) the strength. Empty ice from bin and add cleaner to the sump of a circulating system set in the cleaning mode. Allow to circulate for about 30 minutes and use brush to attack heavily scaled areas. Rinse system with potable water 3x. Place system back into ice production mode.
  • Chemical Description: Proprietary organic acid blend. This is a strongly acidic cleaner that is biodegradable and environmentally preferred over phosphoric acid (no phosphate release).
  • Properties: Viper Nickel Safe is ideal for use on food equipment since it is odorless, non-fuming and much lower in toxicity than phosphoric acid. The product is more water soluble than phosphoric acid for a more complete and easy rinse.
  • Certifications: NSF A3 registration number 145855 for use in food equipment. Kosher certified by OK Kosher. Tested to be non-corrosive to nickel plated evaporators and all the plastic components in Manitowoc ice machines.
  • Storage and Handling: DANGER: Corrosive, causes burns. Please wear full protective gear including gloves, googles and protective clothing when handling this product. Keep container tightly close. Store away from direct sunlight and any source of heat. Do not mix this chemical with any other product. Product will react violently with alkaline material. Wash affected areas with soap and water.

Specs

–
Type:

Coil Cleaner

Application:

Evaporator Coils

Volume (Fluid):

128 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy