Apply to be a TradeMaster!
Main product image of Viper EZDose Pan & Drain Line Maintenance System Kit
Magnifying glass
Hover image to zoom

Viper EZDose Pan & Drain Line Maintenance System Kit

SKU:
RT810E
Rating:
(1)
Q&A:
(0)
Viper EZDose Pan & Drain Line Maintenance System Kit
Magnifying glass
Hover image to zoom
$109.85 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Invented by an HVAC technician for HVAC professionals, Viper EZDose is a complete pan and drain treatment dispensing system that prevents the buildup of Zooglea bacteria, mold and mildew that can damage A/C systems. It protects against water leaks and overflows caused by drain line restrictions and clogs.


The manual design puts fluid volume and timing fully in the technician's control, with no apps, no connectivity issues and nothing to malfunction between visits. The result? Fewer callbacks, cleaner systems and a built-in foundation for recurring service contracts, all powered by the only NSF-registered, Kosher-certified pan and drain treatment fluid on the market, available through standard distribution so technicians always have flexible, uninterrupted access to refills without added hassle.


The EZDose kit includes:

  • 32 oz Magnetic Reservoir
  • 32 oz Viper Pan & Drain Treatment
  • Assorted Fitting Kit
  • 1 Drain Pan Adapter
  • 1 Grommet
  • 3 Magnetic Hose Clips
  • Pipe Cutter
  • Step Drill Bit
  • Ball Valve
  • 10 ft of Tubing
  • Mounting Kit

Specs

–
Volume (Fluid):

32 oz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install

I've only installed one so far but it was fairly easy. Difficultness depends on air handler design. The hoses are a little tricky because it does rely solely on gravity to disperse the drain pan treatment.
HVAC SENSEI
Los Angeles CA
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy