Apply to be a TradeMaster!
Main product image of Copper Well Assembly w/ 3-3/4" Insertion
Magnifying glass
Hover image to zoom

Copper Well Assembly w/ 3-3/4" Insertion

Brand:
Resideo
SKU:
112620AA
Rating:
(0)
Q&A:
(0)
Copper Well Assembly w/ 3-3/4" Insertion
Magnifying glass
Hover image to zoom
$163.41 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Diameter (Inches)
3/8" Diameter
Product Highlight: Material
Copper

Description

–
Well Assembly, 3/8" Diameter, 3 3/4" Insertion, 1/2" NPT Connection, Copper

Specs

–
Insertion Length:

3-3/4"

Product Type:

Well

Size:

1/2"

Diameter (Inches):

3/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy