Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Aquastat Well
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Aquastat Well

Brand:
Resideo
SKU:
121371E
Rating:
(2)
Q&A:
(0)
1/2" Stainless Steel Aquastat Well
Magnifying glass
Hover image to zoom
$374.71 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Insulation
1-1/2"
Product Highlight: Material
Stainless Steel

Description

–
Stainless steel. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 1/2 in. (13 mm) NPT. Includes mounting clamp.

Specifications
  • Materials: Stainless Steel
  • Spud Thread: 1/2 in. x 14 NPT
  • Insertion Length: 3 in.
  • Insulation Depth: 1- 1/2 in.
  • Shell (internal diameter): 3/8 in
  • Capillary Diameter: 5/64 in

Specs

–
Size:

1/2"

Application:

Accessory

Insertion Length:

3"

Shell ID:

3/8"

Bulb Size:

3/8" x 3"

Insulation:

1-1/2"

Capillary Diameter:

5/64"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hopefully this one will last and last

I'm using with my swimming pool heater Honeywell Aquastat highly recommend this stainless unit over the copper one
Ed
Greeneville tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product but pricey

fits perfectly was alot of money for just a well
experimenter
Nashville, TN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy