Apply to be a TradeMaster!
Main product image of 20 Micron Screen Kit for F76S Water Filter (1.5" - 2"), AF11S-11/2B
Magnifying glass
Hover image to zoom

20 Micron Screen Kit for F76S Water Filter (1.5" - 2"), AF11S-11/2B

Brand:
Resideo
SKU:
AF11S-11/2B
Rating:
(0)
Q&A:
(0)
20 Micron Screen Kit for F76S Water Filter (1.5" - 2"), AF11S-11/2B
Magnifying glass
Hover image to zoom
$218.31 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
F76S
Product Highlight: Size
1-1/2", 2"

Description

–
Specifications:
  • Description: Screen kit for F76S Water Filter 1.5 in. to 2 in.
  • Screen Size: 20 micron screen
  • Includes: O-rings
  • Used With: F76S

Specs

–
Product Type:

Micron Screen Kit

Features:

20 micron screen

Used With:

F76S

Size:

1-1/2"

2"

Micron Rating:

20

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy