Apply to be a TradeMaster!
Main product image of 3/4" FK06 Replacement Filter Insert, 50 Microns, AS06-1/2C
Magnifying glass
Hover image to zoom

3/4" FK06 Replacement Filter Insert, 50 Microns, AS06-1/2C

Brand:
Resideo
SKU:
AS06-1/2C
Rating:
(0)
Q&A:
(0)
3/4" FK06 Replacement Filter Insert, 50 Microns, AS06-1/2C
Magnifying glass
Hover image to zoom
$61.94 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Product Features
  • Application: Water filter replacement part Used With: FF06, FK06 Item Type: Replacement Part Pipe Size (inch): 3/4 in. Screen Size: 50 microns

Specs

–
Product Type:

Replacement Filter

Size:

3/4"

Micron Rating:

50

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy