Apply to be a TradeMaster!
Main product image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and End Bells, AT120B1028
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and End Bells, AT120B1028

Brand:
Resideo
SKU:
AT120B1028
Rating:
(1)
Q&A:
(0)
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and End Bells, AT120B1028
Magnifying glass
Hover image to zoom
$30.23 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 20 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specifications
  • Electrical Ratings-Primary: 120 Vac
  • Electrical Ratings-Secondary: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9" Lead Wires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings: 24 Vac at 20 VA
  • Dimensions: 1-11/16 in. high x 3-3/16 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Mount:

Foot

Voltage (Primary):

120V

Voltage (Secondary):

27 V.O.C.

Wiring:

9" leadwires

Electrical Output:

24 Vac at 20 VA

Hertz:

50

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Height:

1-11/16"

Width:

3-3/16"

Depth (Inches):

1-3/4"

VA Rating:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would prefer to buy here.

Fast shipping. Correct item and worked.
Larry
Fort Wayne Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy