Apply to be a TradeMaster!
Main product image of Foot Mounted 40 Vac Transformer with 1/4" Male Quick Connects, AT140B1016
Magnifying glass
Hover image to zoom

Foot Mounted 40 Vac Transformer with 1/4" Male Quick Connects, AT140B1016

Brand:
Resideo
SKU:
AT140B1016
Rating:
(2)
Q&A:
(0)
Foot Mounted 40 Vac Transformer with 1/4" Male Quick Connects, AT140B1016
Magnifying glass
Hover image to zoom
$19.86 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Honeywell AT140B1016 Foot Mounted Transformer. Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.
  • Color-coded lead wires for primary connections and screw terminals for secondary connections, fixed 1/4" (6 mm) male quick-connects or color-coded lead wires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specs

–
Application:

24v Controls

Voltage (Primary):

120V

Voltage (Secondary):

27 V.O.C.

Mount:

Foot

VA Rating:

40

Wiring:

9" leadwires

Electrical Output:

24 Vac at 40 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Height:

1-11/16"

Width (Inches):

3-1/2"

Depth (Inches):

3-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

Supply House always has what I need, when I need it. We have a functioning boiler again! This transformer is an exact replacement for the OEM part which makes replacement a snap.
Cardi
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Honeywell OEM 24VAC 40VA from SupplyHouse

Drop-in exact replacement furnace transformer, fully isolated, spade lugs all around. Super fast delivery. Great price. Everybody else offered a clunky "universal" replacement at double to triple price plus sloooooow shipping, doubled again if overnighted. I wish I'd used SupplyHouse years ago! They're my go to now for sure.
Mike Joe Smithy
MPLS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy