The Day Savers – A National Tradesmen Day Contest
Main product image of Foot Mounted 277 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT150B1252
Magnifying glass
Hover image to zoom

Foot Mounted 277 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT150B1252

Brand:
Resideo
SKU:
AT150B1252
Rating:
(2)
Q&A:
(0)
Foot Mounted 277 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT150B1252
Magnifying glass
Hover image to zoom
$50.34 each
In Stock
In Stock
Get 8 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Depth (Inches)
3-5/8" Depth
Product Highlight: Width (Inches)
3-1/2" Width

Description

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps
  • Electrical Ratings: 277 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Connections (Secondary)(in.): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps

Specs

Application:

24v Controls

Mount:

Foot

Voltage (Primary):

277V

Voltage (Secondary):

27.5 V.O.C.

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

VA Rating:

50

Height:

1-11/16"

Depth (Inches):

3-5/8"

Width (Inches):

3-1/2"

Features:

Plastic End Caps

Wiring:

9" leadwires

1/4" Quick Connects

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

An exact replacement for an old 277v transformer I had. Fast shipping too
Kai
Orlando
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed for NEST Thermostat

This is the perfect transformer to use with the nest thermostat. The nest thermostat has a very limited range of voltage that it can operate on without damaging itself. If you use this 277 volt transformer on a 240 V circuit, the secondary voltage is perfect for the nest. The nest requires exactly 24 volts. Most transformers have a secondary voltage of 27.5 volts. Running a nest thermostat at that higher voltage will cause it to fail within a month. This transformer fixes that.
bottleworks
Central NC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy