| Application: | 24v Controls |
|---|---|
| Voltage (Secondary): | 27.5 V.O.C. |
| Mount: | Panel Plate |
| Hertz: | 60 |
| Temperature Range (F): | -20°F - 105°F |
| VA Rating: | 50 |
| NEMA Rating: | None |
| Height: | 3-3/16" |
| Width: | 2-3/16" |
| Depth (Inches): | 3-5/8" |
| Features: | Metal End Bells |
| Wiring: | 9" leadwires |
| Electrical Output: | 24 Vac at 50 VA |