Apply to be a TradeMaster!
Main product image of Plate/Panel Mounted 208/277/480 Vac Transformer w/ 9" Lead Wires & Button for Manually Resetting Circuit Breaker, AT175F1031
Magnifying glass
Hover image to zoom

Plate/Panel Mounted 208/277/480 Vac Transformer w/ 9" Lead Wires & Button for Manually Resetting Circuit Breaker, AT175F1031

Brand:
Resideo
SKU:
AT175F1031
Rating:
(1)
Q&A:
(0)
Plate/Panel Mounted 208/277/480 Vac Transformer w/ 9" Lead Wires & Button for Manually Resetting Circuit Breaker, AT175F1031
Magnifying glass
Hover image to zoom
$100.19 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate, Panel
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Plate or panel mounted 208/277/480 Vac Transformer with 9 in. lead wires and button for manually resetting the circuit breaker and metal end bells.
  • Electrical Ratings: 208 Vac, 277 Vac, 480 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Specs

–
Application:

24v Controls

Voltage (Primary):

277V

480V

208V

Voltage (Secondary):

27.5 V.O.C.

Mount:

Plate

Panel

Hertz:

60

Temperature Range (F):

-20°F - 105°F

VA Rating:

75

NEMA Rating:

None

Height:

3-3/16"

Width:

2-3/16"

Depth (Inches):

3-5/8"

Wiring:

9" leadwires

Electrical Output:

24 Vac at 75 VA

Features:

Metal End Bells

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

24V transformer

Works as it should. Good price
Bob
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy