Apply to be a TradeMaster!
Main product image of Foot Mounted 120 Vac Transformer w/ 9" Lead Wires (40VA), AT40A1162
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer w/ 9" Lead Wires (40VA), AT40A1162

Brand:
Resideo
SKU:
AT40A1162
Rating:
(0)
Q&A:
(0)
Foot Mounted 120 Vac Transformer w/ 9" Lead Wires (40VA), AT40A1162
Magnifying glass
Hover image to zoom
$79.72 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot, Clamp, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-1/8" Depth

Description

–
Overview

Honeywell 40 VA transformers power 24V systems including thermostats, gas valves and relays.

Features
  • Channel frame mounting feet and slots allow for three mounting positions
  • Features color-coded leadwires for primary connections
  • Overload protection provided
  • Energy limiting, meet NEMA DC20-1992 Standard
  • Meet NEC Class 2 not wet, Class 3 wet and UL 1585 requirements

Product Specifications
  • Dimensions (in.): 2 3/32 in. high x 2 5/8 in. wide x 2 3/16 in. deep
  • Dimensions (mm): 53 mm high x 67 mm wide x 56 mm deep
  • Temperature Range (F): -20 F to +105 F
  • Temperature Range (C): -29 C to +41 C
  • Item Type: Product
  • Mounting: Channel Frame Mounting allows for Direct, Horizontal, or Vertical Foot mounting.
  • Electrical Ratings: Primary voltage--120 Vac
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.: UL Component Recognized.
  • Approvals, CSA: CSA Certified:
  • NEMA Rating: NEMA type D
  • Approvals, N.E.C.: NEC Class 2
  • Electrical Connections (Primary)(in.): 9 in. leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): 9 in. color coded primary and secondary leadwires
  • Electrical Connections (Secondary)(mm): 229 mm color coded primary and secondary leadwires.
  • Electrical Ratings, Output: 24 Vac at 40 VA

Specs

–
Mount:

Foot

Clamp

Plate

Application:

24v Controls

VA Rating:

40

Voltage (Primary):

120V

Lead Wire Length:

9"

Width:

2-3/8"

Height:

3-3/16"

Depth (Inches):

3-1/8"

Wiring:

2 Screw Terminals

Electrical Output:

24 Vac at 40 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

Voltage (Secondary):

27 V.O.C.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy