Apply to be a TradeMaster!
Main product image of Foot Mounted 480 Vac Transformer with 12 in. Lead Wires and Energy Limiting Overload Protection, AT87A1155
Magnifying glass
Hover image to zoom

Foot Mounted 480 Vac Transformer with 12 in. Lead Wires and Energy Limiting Overload Protection, AT87A1155

Brand:
Resideo
SKU:
AT87A1155
Rating:
(0)
Q&A:
(0)
Foot Mounted 480 Vac Transformer with 12 in. Lead Wires and Energy Limiting Overload Protection, AT87A1155
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate, Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
Used primarily for powering 24V air conditioning circuits. Can also be used in other applications that do not exceed the listed ratings.

Features
  • Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements.
  • Meets NEMA Standard DC20-1992.
  • Transformer marked NEMA Type E.
  • Overload protection provided.
  • Color-coded leadwires for primary connections.


Specifications
  • Description: Foot mounted 480 Vac Transformer with 12 in. lead wires and energy limiting overload protection
  • Electrical Ratings-Primary: 480 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 12? Lead Wires
  • Electrical Connections (Secondary)(in.): 12? Lead Wires
  • Electrical Ratings-Output: 24 Vac at 48 VA
  • Dimensions: 2-15/16 in. deep x 2-7/32 wide
  • Temperature Ratings: -20 F to +105 F
  • Includes: Energy limiting overload protection

Specs

–
Application:

24v Air Conditioning Circuits

Mount:

Plate

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

Depth (Inches):

2-15/16"

Width:

2-7/32"

NEMA Rating:

Type E

VA Rating:

48

Wiring:

12" Leadwires

Electrical Output:

24 Vac at 48 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy