Apply to be a TradeMaster!
1"-1-1/4" FK06 Replacement Filter Insert, 50 Microns

1"-1-1/4" FK06 Replacement Filter Insert, 50 Microns

SKU:
AS06-1C
Rating:
(0)
Q&A:
(0)
1"-1-1/4" FK06 Replacement Filter Insert, 50 Microns
$68.60 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Product Features
  • Application: Water filter replacement part Used With: FF06, FK06 Item Type: Replacement Part Pipe Size (inch): 1 in to 1-1/4 in. Screen Size: 50 microns

Specs

–
Product Type:

Replacement Filter

Size:

1"

Micron Rating:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy