Apply to be a TradeMaster!
Main product image of 3/4" FNPT Pressure Regulating Valve for DS05 (LF)
Magnifying glass
Hover image to zoom
3/4" FNPT Pressure Regulating Valve for DS05 (LF)
Magnifying glass
Hover image to zoom
$52.34 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Overview:

The Resideo Braukmann DS05 is a high-quality balanced pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It has a simple design with NPT or pre-assembled Push Connect and PEX F-1960 fittings. Available in 3/4" and 1", the six SKUs require no additional parts, making it a low-cost go-to for every new construction. It is suitable for potable water and irrigation applications, both indoor and outdoor.

Features:
  • No serviceable parts.
  • Set static pressure between 15–80PSI adjustment range from the convenient tamper-resistant screwdriver slot.
  • Simple design with NPT or pre-assembled Push Connect and PEX F-1960 fittings.

Specs

–
Size:

3/4"

Max Pressure (PSI):

250

Outlet Type:

FNPT

Inlet Type:

FNPT

Max Inlet Pressure:

250 PSI

Operating Temp Range:

140°F MAX

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

3/4'' Resideo Braukmann PRV

This is a great prv at a great price. You won't go wrong purchasing this prv from SupplyHouse!
Uncle Big Bad
East Kentucky
3 years ago
Was this review helpful to you?

I would buy this product over again and again!

Easy to order and fast delivery, definitely recommended this company to everyone!!
Plumbing
El Paso, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy