Apply to be a TradeMaster!
Main product image of 1" FNPT Pressure Regulating Valve for DS05 (LF)
Magnifying glass
Hover image to zoom
1" FNPT Pressure Regulating Valve for DS05 (LF)
Magnifying glass
Hover image to zoom
$60.09 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Overview:

The Resideo Braukmann DS05 is a high-quality balanced pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It has a simple design with NPT or pre-assembled Push Connect and PEX F-1960 fittings. Available in 3/4" and 1", the six SKUs require no additional parts, making it a low-cost go-to for every new construction. It is suitable for potable water and irrigation applications, both indoor and outdoor.

Features:
  • No serviceable parts.
  • Set static pressure between 15–80PSI adjustment range from the convenient tamper-resistant screwdriver slot.
  • Simple design with NPT or pre-assembled Push Connect and PEX F-1960 fittings.

Specs

–
Size:

1"

Max Pressure (PSI):

250

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Inlet Pressure:

250 PSI

Operating Temp Range:

140°F MAX

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy