Apply to be a TradeMaster!
Main product image of 1/2" NPT DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom

1/2" NPT DialSet Pressure Regulating Valve Body (Lead Free)

SKU:
DS06-100-LF
Rating:
(3)
Q&A:
(0)
1/2" NPT DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom
$90.27 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specifications
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Union Body, No Tailpieces
  • Approvals, IAPMO: Listed

Specs

–
Size:

1/2"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Lead Free:

Yes

Product Type:

Valve Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to use

This has multiple pipe size connections, very easy to change setting. I've used 7 on various jobs, work well on drip irrigation systems.
Mot
Las vegas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water pressure working with me now!

The valve has brought a 110 psi main line city water pressure under sure and quiet control.It arrived preset at 50 psi and was showing 55 psi on line.A very easily adjusted pressure is accomplished by loosening a screw and hand rotating the adjuster knob but I had left this as is since delivery and I now have far quieter piping and confidence in a newly installed indirect water heater being protected from destructive pressure.Great quality at a good price from Supply House!
jhc1115
New Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally!

A PRV with an integral pressure indicator! Exactly what I have been looking for. Very easy to use. Compact size. Great price. I bought an extra for the future.
Matt
Philadelphia, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy