Apply to be a TradeMaster!
Main product image of 1/2" Single Union Sweat DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Single Union Sweat DialSet Pressure Regulating Valve Body (Lead Free)

SKU:
DS06-100-SUS-LF
Rating:
(0)
Q&A:
(0)
1/2" Single Union Sweat DialSet Pressure Regulating Valve Body (Lead Free)
Magnifying glass
Hover image to zoom
$122.73 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1/2"

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specifications
  • Dimensions: 8 5/8" High x 6" Long
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Single-Union Threaded
  • Approvals, ASSE: Certified 1003-2027
  • Approvals, IAPMO: Listed

Specs

–
Size:

1/2"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Inlet Type:

Union Sweat

Outlet Type:

Union Sweat

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Single-Union Sweat

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy